Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP WALL

  • Mfr # CA3100E204PBF80F42

  • Zoro # G707547485


product price: $41.29
/ea

Key Features

Connector Type
Circular
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E204PBF80F42
Zoro #
G707547485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Type
Circular
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage DC
1250
Contact Material
Copper Alloy
Amperage Rating
41A
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Connector Style
Receptacle
Sealing
IP67
Insert Arrangement
20-4
Specification
VG95234
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.