Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CA3101E1810SB

  • Zoro # G507488247


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810SB
Zoro #
G507488247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Solder
Specification
VG95234
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Amperage Rating
22A
Sealing
IP67
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Operating Voltage DC
1250
Connector Type
Circular
Insert Arrangement
18-1
Contact Material
Copper Alloy
Insert Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.