Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CA3101E1810SBF80F0

  • Zoro # G507488346


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
10
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810SBF80F0
Zoro #
G507488346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
VG95234
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
10
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Sealing
IP67
Service Rating
A
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Endbell Type
Cable Clamp
Contacts Supplied
No
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Arrangement
18-1
Operating Voltage DC
1250
Amperage Rating
22A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.