Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E184PBA232
Zoro #
G207539904
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15
Details
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
4
Termination Method
Solder
Mounting Type
Cable
Insert Arrangement
18-4
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.