Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 4C 416 SKT PLUG CA3106F184SBF80A176

CB 4C 416 SKT PLUG (Discontinued)

  • Mfr # CA3106F184SBF80A176
  • Zoro # G007491099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106F184SBF80A176
Zoro #
G007491099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Insert Arrangement
18-4
Sealing
IP67
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Connector Style
Plug
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Style
Pin
Orientation
Straight
Shielding
Yes
Specification
VG95234
Insert Material
Neoprene
Connector Type
Circular
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
No. of Contacts
4
Operating Voltage DC
1250
Service Rating
D
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.