Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CA3106R14S2PBF80A176

  • Zoro # G507540815


product price: $45.15
/ea

Key Features

Crimp Wire Gauge
18,16
Contact Size
4#15S
Contact Style
Pin
Termination Method
Crimp
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R14S2PBF80A176
Zoro #
G507540815
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Crimp Wire Gauge
18,16
Contact Style
Pin
Termination Method
Crimp
Service Rating
I
Shell Material
Aluminum Alloy
Connector Type
Circular
Contacts Supplied
Yes
Sealing
IP67
Connector Style
Plug
Contact Mating Life
500
Insert Arrangement
14S-2
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Mounting Type
Cable
Operating Voltage DC
250
No. of Contacts
4
Specification
VG95234
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Orientation
Straight
Operating Voltage AC V RMS Max
200
Shielding
Yes
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.