Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PBF80A17605

  • Zoro # G407549550


product price: $32.99
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
4
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PBF80A17605
Zoro #
G407549550
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Insert Material
Neoprene
No. of Contacts
4
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Arrangement
14S-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.