Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP WALL

  • Mfr # CA3100E14S2PBF80F42

  • Zoro # G307550649


product price: $34.55
/ea

Key Features

Contact Mating Life
500
Amperage Rating
22A
Contact Material
Copper Alloy
Sealing
IP67
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S2PBF80F42
Zoro #
G307550649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contact Mating Life
500
Amperage Rating
22A
Contact Material
Copper Alloy
Sealing
IP67
Connector Type
Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
I
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
14S-2
Contact Plating
Silver
Shell Material
Aluminum Alloy
No. of Contacts
4
Shielding
Yes
Contact Style
Pin
Operating Voltage DC
250
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.