Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 54C 5416 PIN PLUG

  • Mfr # CA3106E32A10PBF80F42F0G9

  • Zoro # G207540764


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
Contact Size
54#15
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E32A10PBF80F42F0G9
Zoro #
G207540764
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
54
Insert Material
Neoprene
Insert Arrangement
32A10
Connector Style
Plug
Amperage Rating
135A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.