Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 PIN RECP BOX

  • Mfr # CA3102E1820PBF80A176

  • Zoro # G607550684


product price: $37.89
/ea

Key Features

Service Rating
A
Specification
VG95234
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1820PBF80A176
Zoro #
G607550684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Specification
VG95234
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
Insert Arrangement
18-20
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Shielding
Yes
Termination Method
Crimp
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.