Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 PIN RECP BOX

  • Mfr # CA3102E1820PWBF80

  • Zoro # G107550726


product price: $29.95
/ea

Key Features

Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1820PWBF80
Zoro #
G107550726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Crimp Wire Gauge
18,16
Contact Plating
Silver
Shielding
Yes
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
22A
Sealing
IP67
Insert Arrangement
18-20
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
No. of Contacts
5
Termination Method
Crimp
Service Rating
A
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Operating Voltage DC
700
Rotation Angle
90
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.