Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 PIN RECP BOX

  • Mfr # CB21820PCAU

  • Zoro # G507550456


product price: $43.95
/ea

Key Features

Contact Mating Life
2000
Grommet & Seals Material
Silicone
Sealing
No
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB21820PCAU
Zoro #
G507550456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
2000
Grommet & Seals Material
Silicone
Sealing
No
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-20
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage DC
700
Contacts Supplied
Yes
No. of Contacts
5
Shell Color
Olive Drab
Contact Style
Pin
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Contact Plating
Gold
Mounting Type
Box Mount
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.