Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 SKT RECP BOX

  • Mfr # CA3102E1811SYB01

  • Zoro # G807488374


product price: $42.39
/ea

Key Features

Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SYB01
Zoro #
G807488374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Style
Pin
Shell Color
Olive Drab
Amperage Rating
22A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
No. of Contacts
10
Contact Mating Life
500
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Rotation Angle
265
Connector Style
Receptacle
Shielding
Yes
Insert Arrangement
18-1
Sealing
IP67
Crimp Wire Gauge
2,00-3,00 mm2
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.