Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516 SKT RECP WALL

  • Mfr # CB01811SS

  • Zoro # G507488186


product price: $44.99
/ea

Key Features

Contact Mating Life
2000
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage DC
700
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01811SS
Zoro #
G507488186
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
2000
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage DC
700
Service Rating
A
Shielding
Yes
Amperage Rating
22A
Contact Style
Pin
Insert Arrangement
18-1
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Sealing
No
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Solder
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.