Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 5C 516S PIN PLUG CA3106E16S8PBF80F97

CB 5C 516S PIN PLUG (Discontinued)

  • Mfr # CA3106E16S8PBF80F97
  • Zoro # G707543913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E16S8PBF80F97
Zoro #
G707543913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
22A
No. of Contacts
3
Insert Arrangement
16S-6
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.