Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CB214S5PXC

  • Zoro # G007545433


product price: $26.99
/ea

Key Features

Sealing
No
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S5PXC
Zoro #
G007545433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Sealing
No
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Contacts Supplied
Yes
Insert Arrangement
10SLA4
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
I
Amperage Rating
22A
No. of Contacts
5
Contact Plating
Silver
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.