Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP WALL

  • Mfr # CA3100E14S5PBF80F42

  • Zoro # G907546455


product price: $34.85
/ea

Key Features

Insert Arrangement
10SLA4
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Service Rating
I
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S5PBF80F42
Zoro #
G907546455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Insert Arrangement
10SLA4
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Service Rating
I
Contact Material
Copper Alloy
No. of Contacts
5
Specification
VG95234
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
250
Amperage Rating
22A
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.