Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 5C 516S SKT RECP LINE CB114S5SS

CB 5C 516S SKT RECP LINE (Discontinued)

  • Mfr # CB114S5SS
  • Zoro # G507486182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB114S5SS
Zoro #
G507486182
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Insert Arrangement
14S-5
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Operating Voltage DC
250
Shell Color
Olive Drab
Service Rating
I
Connector Style
Receptacle
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
22A
No. of Contacts
5
Grommet & Seals Material
Silicone
Sealing
No
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.