Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 6C 316 38 SKT PLUG (Discontinued)

  • Mfr # CB6N2022SZC
  • Zoro # G307494226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N2022SZC
Zoro #
G307494226
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

No. of Contacts
6
Termination Method
Crimp
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Arrangement
20-22
Insert Material
Neoprene
Connector Style
Plug
Sealing
No
Insert Rotation/Keying
Z
Contact Plating
Silver
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
22A & 74A
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Contact Mating Life
2000
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.