CB 6C 34 316 PIN RECP LINE
Mfr # CA3101E2822PB15F42
Zoro # G307550441
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage DC
1250
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2822PB15F42
Zoro #
G307550441
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15,3#160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.