Zoro Homepage

CB 6C 416 28 SKT RECP BOX

  • Mfr # CA3102E208SB109

  • Zoro # G607488499


product price: $55.75
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SB109
Zoro #
G607488499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.