Zoro Homepage

CB 6C 616 PIN PLUG

  • Mfr # CA3106E1812PB15

  • Zoro # G207539515


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Size
10#16
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1812PB15
Zoro #
G207539515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Operating Voltage DC
700
Connector Type
Connector Circular
No. of Contacts
6
Amperage Rating
22A
Insert Arrangement
18-12
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.