Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 6C 616 PIN PLUG (Discontinued)

  • Mfr # CB6E1812PSA232
  • Zoro # G107539783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E1812PSA232
Zoro #
G107539783
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shell Color
Black
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shielding
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Insert Arrangement
18-12
Contact Material
Copper Alloy
Operating Voltage DC
700
Service Rating
A
Amperage Rating
22A
Contacts Supplied
Yes
No. of Contacts
6
Connector Type
Circular
Termination Method
Solder
Sealing
No
Shell Plating
Black Zinc Cobalt
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.