Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN RECP BOX

  • Mfr # CA3102E1812PBF80A176

  • Zoro # G407545590


product price: $32.75
/ea

Key Features

Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1812PBF80A176
Zoro #
G407545590
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
700
Insert Arrangement
18-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Amperage Rating
22A
No. of Contacts
6
Sealing
IP67
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.