Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S6PBA232
Zoro #
G607174347
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#15S
Details
Contact Style
Pin
Insert Arrangement
14S-6
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Termination Method
Solder
No. of Contacts
6
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.