Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S PIN RECP BOX

  • Mfr # CA3102E14S6PBF80F0

  • Zoro # G507174157


product price: $17.29
/ea

Key Features

Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PBF80F0
Zoro #
G507174157
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14S-6
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Specification
VG95234
Amperage Rating
22A
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Contacts Supplied
No
Shielding
Yes
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Operating Voltage DC
250
Contact Material
Copper Alloy
Contact Style
Pin
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.