Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 6C 616S PIN RECP WALL CA3100E14S6PBF80A176

CB 6C 616S PIN RECP WALL (Discontinued)

  • Mfr # CA3100E14S6PBF80A176
  • Zoro # G007548342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S6PBF80A176
Zoro #
G007548342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Insert Material
Neoprene
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Arrangement
14S-6
No. of Contacts
6
Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shielding
Yes
Orientation
Straight
Service Rating
I
Contact Style
Pin
Sealing
IP67
Connector Style
Receptacle
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Operating Voltage DC
250
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.