Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616S SKT PLUG RTANG

  • Mfr # CA3108R14S6SB

  • Zoro # G507493128


product price: $45.55
/ea

Key Features

Sealing
IP67
Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R14S6SB
Zoro #
G507493128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Sealing
IP67
Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Plug
Specification
VG95234
Insert Arrangement
14S-6
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Service Rating
I
Contact Plating
Silver
Endbell Type
Compression Nut
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Voltage DC
250
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.