
CB 6C 616S SKT RECP LINE
Mfr # CA3101E14S6SBF42
Zoro # G107487664
product price: $30.45
/eaKey Features
Contacts Supplied
Yes
Insert Arrangement
14S-6
Contact Plating
Silver
No. of Contacts
6
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E14S6SBF42
Zoro #
G107487664
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#15S
Details
Contacts Supplied
Yes
Insert Arrangement
14S-6
Contact Plating
Silver
No. of Contacts
6
Connector Type
Circular
Contact Style
Pin
Termination Method
Solder
Shell Color
Olive Drab
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Specification
VG95234
Operating Voltage DC
250
Service Rating
I
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Cable
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.