Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 PIN RECP WALL

  • Mfr # CA3100F242PBF80

  • Zoro # G807545251


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
D
Connector Type
Circular
Contact Size
7#12
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F242PBF80
Zoro #
G807545251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
D
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Arrangement
24-2
No. of Contacts
7
Crimp Wire Gauge
10, 8
Shielding
Yes
Amperage Rating
41A
Orientation
Straight
Contact Style
Pin
Termination Method
Crimp
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.