Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 PIN RECP WALL

  • Mfr # CA3100F242PBF80F0

  • Zoro # G707545283


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Termination Method
Crimp
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
900
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F242PBF80F0
Zoro #
G707545283
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Sealing
IP67
Termination Method
Crimp
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
900
No. of Contacts
7
Contact Material
Copper Alloy
Connector Style
Receptacle
Service Rating
D
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Pin
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
41A
Specification
VG95234
Insert Arrangement
24-2
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Contacts Supplied
No
Contact Plating
Silver
Crimp Wire Gauge
10, 8
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.