Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 712 SKT PLUG

  • Mfr # CA3106F2015SB

  • Zoro # G007490177


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Sealing
IP67
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2015SB
Zoro #
G007490177
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Color
Olive Drab
Sealing
IP67
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Service Rating
A
Orientation
Straight
Termination Method
Solder
No. of Contacts
20
Specification
VG95234
Insert Material
Neoprene
Contact Material
Copper Alloy
Insert Arrangement
20-15
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Contact Plating
Silver
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.