Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CB214SA7P0

  • Zoro # G207547282


product price: $24.99
/ea

Key Features

Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
7
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214SA7P0
Zoro #
G207547282
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
7
Contact Style
Pin
Sealing
No
Insert Arrangement
14SA7
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
Contact Mating Life
2000
Contacts Supplied
No
Mounting Type
Box Mount
Amperage Rating
22A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.