Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 7C 716S SKT PLUG CA3106E14SA7SBF80F0

CB 7C 716S SKT PLUG (Discontinued)

  • Mfr # CA3106E14SA7SBF80F0
  • Zoro # G807492050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14SA7SBF80F0
Zoro #
G807492050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
14SA7
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Insert Material
Neoprene
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.