Shop All Cable Connectors
Itt Cannon
CB 7C 716S SKT PLUG
Mfr # CA3106E16S1SWB
Zoro # G807170941
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- No. of Contacts 7
- Contact Style Pin
- Connector Style Plug
- Insert Arrangement 16S-1
Product Information
- Brand Itt Cannon
- MFR # CA3106E16S1SWB
- Zoro # G807170941
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#12 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- IFM Wireable M8 connector (ZJ4010)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- IFM Wireable M12 connector (EVC814)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- Itt Cannon Cord Grips