Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 7C 716S SKT PLUG (Discontinued)

  • Mfr # CB6LA14SA7SCAUA232
  • Zoro # G407492238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA14SA7SCAUA232
Zoro #
G407492238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
No. of Contacts
7
Shielding
No
Contact Style
Pin
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Mounting Type
Cable
Contacts Supplied
Yes
Amperage Rating
22A
Contact Plating
Gold
Insert Material
Neoprene
Service Rating
A
Shell Plating
Black Zinc Cobalt
Connector Style
Plug
Sealing
No
Shell Color
Black
Contact Mating Life
2000
Insert Arrangement
14SA7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.