Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT RECP BOX

  • Mfr # CA3102E16S1SBF80F0

  • Zoro # G807171498


product price: $20.59
/ea

Key Features

Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1SBF80F0
Zoro #
G807171498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
7
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Insert Arrangement
16S-1
Contact Plating
Silver
Shell Color
Olive Drab
Contacts Supplied
No
Service Rating
A
Shielding
Yes
Amperage Rating
22A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.