Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 716 112 PIN RECP BOX

  • Mfr # CA3102E188PBF80

  • Zoro # G707549403


product price: $31.25
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
3#16
Shell Material
Aluminum Alloy
Service Rating
A
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E188PBF80
Zoro #
G707549403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Insert Arrangement
18-8
Connector Style
Receptacle
Shell Color
Olive Drab
Amperage Rating
22A & 41A
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
700
Sealing
IP67
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
8
Termination Method
Crimp
Crimp Wire Gauge
18,16,14,12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.