Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 716 112 PIN RECP LINE

  • Mfr # CA3101E188PBF80

  • Zoro # G707549670


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
No. of Contacts
8
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E188PBF80
Zoro #
G707549670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Plating
Silver
No. of Contacts
8
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Material
Aluminum Alloy
Sealing
IP67
Shielding
Yes
Crimp Wire Gauge
18,16,14,12
Amperage Rating
22A & 41A
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Cable
Termination Method
Crimp
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
A
Specification
VG95234
Insert Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Endbell Type
Cable Clamp
Operating Voltage DC
700
Connector Type
Circular
Insert Arrangement
18-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.