Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 PIN PLUG

  • Mfr # CB6L2223PS

  • Zoro # G707543838


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Termination Method
Solder
No. of Contacts
8
Contact Size
8#12
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6L2223PS
Zoro #
G707543838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Service Rating
D
Termination Method
Solder
No. of Contacts
8
Contact Mating Life
2000
Operating Voltage DC
1250
Connector Type
Circular
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500/900
Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
No
Contacts Supplied
Yes
Contact Style
Pin
Insert Arrangement
22-23
Grommet & Seals Material
Silicone
Connector Style
Plug
Mounting Type
Cable
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.