Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 8C 816 PIN PLUG (Discontinued)

  • Mfr # CB6N207PCAU
  • Zoro # G707540059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N207PCAU
Zoro #
G707540059
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Contact Plating
Gold
Shell Color
Olive Drab
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Mating Life
2000
Contact Material
Copper Alloy
Insert Arrangement
20-7
Amperage Rating
22A
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
No
Insert Material
Neoprene
Service Rating
A
No. of Contacts
8
Grommet & Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.