Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP BOX

  • Mfr # CA3102E207PBF80A176

  • Zoro # G807546494


product price: $37.49
/ea

Key Features

Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207PBF80A176
Zoro #
G807546494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
IP67
Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
8
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-7
Specification
VG95234
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
22A
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.