Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 9C 616 312 SKT RECP BOX

  • Mfr # CA3102E2018SYBF80

  • Zoro # G607487393


product price: $52.15
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
Y
Rotation Angle
250
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2018SYBF80
Zoro #
G607487393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Connector Type
Circular
Insert Rotation/Keying
Y
Rotation Angle
250
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Service Rating
A
Crimp Wire Gauge
18,16,14,12
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Arrangement
20-18
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
700
No. of Contacts
9
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Amperage Rating
22A & 41A
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.