Shop NVENT HOFFMAN
See all product information
Create Account
CLIMAGUARD Air-to-Water Indoor, 43.35x19.72x11.81, Gray, Steel
- Mfr # WCHE14916002
- Zoro # G6822726
product price:Â
$
6,087.72
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
19.72 in
Application
Indoor
Depth
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCHE14916002
- Zoro #
- G6822726
- UPC #
- 783510256128
- Country of Origin
- Italy
- Item
- CLIMAGUARD Air-to-Water Indoor,43.35x19
- Material
- Mild Steel
- Finish
- Powder Coated
- Application
- Indoor
- Features
- Dust-Resistant
- NEMA Enclosure Type
- 12
- Gauge
- 18 ga
- Color
- Light Gray
- Voltage
- 100V AC to 120V AC
- Standards
- UL/cUL Listed; Type 12; File No. SA33866; CE; EAC (230V models only); IP55/IP54 (reference item technical data)
- Series
- ClimaGuard
- Weight
- 94 lb
- Capacity Btu/h @ Δt 25°C
- 22861 Btu/h
- Max Current
- 2A
- Btu/h @ Δt 25 C
- 22861 Btu/h
- Operating Temperature
- 50 - 122 °F / 10 - 50 °C
- Voltage AC
- 100 V
- Watts @ Δt 25°C
- 6700 W
- Capacity Watts @ Δt 25°C
- 6700 W
- Nominal Voltage
- 115 V
- Protection Rating
- NEMA Type 12; IP55
Dimensions
- Width
- 19.72 in
- Depth
- 11.81 in
- Height
- 43.34 in
- Size
- 43.34 in x 19.72 in x 11.81 in
- Thickness
- 18 ga / 1.21 mm
Description
CLIMAGUARD Air-to-Water Indoor,43.35x19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.