
COMBO 24W7M SOD E G50 ZINC
Mfr # DDME24W7PA190
Zoro # G207591117
product price: $29.25
/eaKey Features
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME24W7PA190
Zoro #
G207591117
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
31
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
No of Contacts
31
Contact Material
Copper Alloy
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.