
COMBO 9W4F SOD F G50 ZINC
Mfr # DBMMF9W4S
Zoro # G707169427
product price: $15.29
/eaKey Features
Insert Arrangement
13
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMF9W4S
Zoro #
G707169427
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
13
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Color
Yellow
Contact Style
Socket
Shielding
Yes
No of Contacts
13
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.