Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M CRIMP R GF ZINC

  • Mfr # DAMAR15P

  • Zoro # G907597631


product price: $26.49
/ea

Key Features

Amps
7.5A
Contact Plating
Gold over Nickel
No of Contacts
15
Shell Material
Steel
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR15P
Zoro #
G907597631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Amps
7.5A
Contact Plating
Gold over Nickel
No of Contacts
15
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Plug
Shell Color
Yellow
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Insert Arrangement
15
Termination Method
Crimp
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.