Zoro Homepage

DSUB 15M PCB RA G50 TIN

  • Mfr # DAMM15PLK87

  • Zoro # G307584088


product price: $29.15
/ea

Key Features

Insert Arrangement
15
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PLK87
Zoro #
G307584088
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
15
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Mating Life
500
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Shell Plating
Tin
Connector Style
Plug
Shell Color
Silver
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.