Zoro Homepage

DSUB 25F PCB RA G30 TIN

  • Mfr # DBM25SK126

  • Zoro # G907169623


product price: $23.85
/ea

Key Features

Connector Type
Rectangular
Shielding
Yes
Contact Style
Socket
Connector Style
Receptacle
Shell Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SK126
Zoro #
G907169623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
Shielding
Yes
Contact Style
Socket
Connector Style
Receptacle
Shell Color
Silver
Amps
7.5A
Insert Arrangement
25
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Termination Method
Solder
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.