
DSUB 25F PCB STR G50 SS
Mfr # DBMM25SMF225
Zoro # G607616120
product price: $64.99
/eaKey Features
Contact Size
25#20
Shell Plating
Stainless Steel
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25SMF225
Zoro #
G607616120
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Shell Plating
Stainless Steel
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25
Connector Type
Rectangular
Shell Color
Silver
Termination Method
PCB - Straight
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
No of Contacts
25
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.